Shop MILLER
See all product information
Create Account
Single Leg Stretchable Tublar Shock-Absorbing Lanyard with Locking Snap Hooks
- Mfr # 216TWLS-Z7/6FTGN
- Zoro # G724207454
product price:Â
$
198.99
/ea
Free Shipping & Returns
Key Features
Length
6 ft
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 216TWLS-Z7/6FTGN
- Zoro #
- G724207454
- UPC #
- -
- Country of Origin
- Mexico
- Color
- Green
Dimensions
- Length
- 6 ft
Description
Shock-absorbing design minimizes fall forces, High-performance materials for long life, Locking snap hooks for secure connections, Meets industry fall protection standards, Ideal for industrial and construction sites
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.