Adjustable Webbing Positioning Lanyard with Steel Locking Snap Hooks
- Mfr # 210WLS-Z7/6FTYL
- Zoro # G324211578
product price:Â
$
174.99
/ea
Free Shipping & Returns
Key Features
Length
6 ft
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 210WLS-Z7/6FTYL
- Zoro #
- G324211578
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 6 ft
Details
- Color
- Yellow
Description
Polyester yellow webbing for strength and visibility, Adjustable design for precise positioning, Steel locking snap hooks at both ends, Designed for restraint and work positioning, Durable and abrasion-resistant webbing construction, Part of the Miller Positioning Assembly product line
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.