Zoro Homepage

Inductive Probe, 2.5 m Cable L

  • Mfr # P2004UB

  • Zoro # G516601965


product price: $810.99
/ea
Free Shipping & Returns

Key Features

Probe Length
88.7 mm
Repeatability
0.1 micron m
Brand and Series
Mahr Millimar Series
Operation Type
Plunger
Millimeters Measured - Minimum
-2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2004UB
Zoro #
G516601965
UPC #
-
Country of Origin
China

Dimensions

Probe Length
88.7 mm
Dimension Type
Metric
Cable Length
2.5 m

Details

Repeatability
0.1 micron m
Brand and Series
Mahr Millimar Series
Operation Type
Plunger
Millimeters Measured - Minimum
-2 mm
Millimeters Measured - Maximum
2 mm
Includes
Cap, Spanner
Hysteresis
0.5 micron m
Accuracy
3 micron m
IP Rating
IP64
Max. Measuring Force
3.25 N
Retraction Method
Compressed Air
Includes Cable
Yes
Inches Measured - Maximum
0.079 in
For Use With
Marposs
Inches Measured - Minimum
-0.079 in
Item
Inductive Probe

Description

Inductive Probe, Accuracy 3 micron m, Cable Length 2.5 m, Includes Cable Yes, Operation Type Plunger, Probe Length 88.7 mm, Dimension Type Metric, For Use With Marposs, Hysteresis 0.5 micron m, Includes Cap, Spanner, IP Rating IP64, Max. Measuring Force 3.25 N, Repeatability 0.1 micron m, Retraction Method Compressed Air, Brand and Series Mahr Millimar Series, Resolution Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.