Zoro Homepage

Inductive Probe, 2.5 m Cable L

  • Mfr # P2010MB

  • Zoro # G916601879


product price: $928.99
/ea
Free Shipping & Returns

Key Features

Millimeters Measured - Minimum
-5 mm
Millimeters Measured - Maximum
5 mm
Probe Length
125.7 mm
Max. Measuring Force
3.25 N
Includes
Cap, Spanner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2010MB
Zoro #
G916601879
UPC #
-
Country of Origin
China

Dimensions

Probe Length
125.7 mm
Cable Length
2.5 m
Dimension Type
Metric

Details

Millimeters Measured - Minimum
-5 mm
Millimeters Measured - Maximum
5 mm
Item
Inductive Probe
Max. Measuring Force
3.25 N
Includes
Cap, Spanner
For Use With
Mahr VLDT
Hysteresis
1 micron m
Inches Measured - Maximum
0.197 in
Accuracy
20 micron m
IP Rating
IP64
Inches Measured - Minimum
-0.197 in
Includes Cable
Yes
Repeatability
0.2 micron m
Brand and Series
Mahr Millimar Series
Operation Type
Plunger
Retraction Method
Compressed Air

Description

Inductive Probe, Accuracy 20 micron m, Cable Length 2.5 m, Includes Cable Yes, Operation Type Plunger, Probe Length 125.7 mm, Dimension Type Metric, For Use With Mahr VLDT, Hysteresis 1 micron m, Includes Cap, Spanner, IP Rating IP64, Max. Measuring Force 3.25 N, Repeatability 0.2 micron m, Retraction Method Compressed Air, Brand and Series Mahr Millimar Series, Resolution Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.