Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" HB C Style Cam Groove Coupler PK 5

  • Mfr # 2103-4

  • Zoro # G5039767


product price: $64.45
/pk 5, $12.89/ea

Key Features

Body Material
Polypropylene
Coupling Type
Type C
Connection Type
Female Coupler x Hose Barb
Pipe Size
2-1/8"
Tube Size
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2103-4
Zoro #
G5039767
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
2-1/8"
Tube Size
1-1/2"
Pipe Size - Pipe Fitting
2-1/8"
Overall Width
7.25
Overall Length
4.37
Overall Height
2.61

Details

Item
C Style Cam Groove Coupler
Body Material
Polypropylene
Coupling Type
Type C
Connection Type
Female Coupler x Hose Barb
Pipe Fitting Connection Type
Female Coupler
Specific Pipe Fitting Shape
Coupler
Basic Pipe Fitting Shape
Coupler
Max. Pressure
150 psi
Basic Pipe Fitting Material
Plastic
Fitting Connection Type
Female Coupler x Hose Barb
Pipe Fitting Material
Polypropylene
Material
Polypropylene
Weight
0.547

Description

C Style Cam Groove Coupler,1-1/2 In. HB,PK5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.