Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Milton 1-1/2" HB E Style Cam Groove Coupler PK 10 2105-4

1-1/2" HB E Style Cam Groove Coupler PK 10 (Discontinued)

  • Mfr # 2105-4
  • Zoro # G5039645
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2105-4
Zoro #
G5039645
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
2-1/8"
Tube Size
1-1/2"
Pipe Size - Pipe Fitting
2-1/8"
Overall Height
2.34
Overall Width
2.34
Overall Length
4.26

Details

Item
E Style Cam Groove Coupler
Body Material
Polypropylene
Coupling Type
Type E
Connection Type
Male Adapter x Hose Barb
Max. Pressure
150 psi
Basic Pipe Fitting Shape
Adapter
Pipe Fitting Connection Type
Male Adapter
Specific Pipe Fitting Shape
Adapter
Fitting Connection Type
Male Adapter x Hose Barb
Pipe Fitting Material
Polypropylene
Basic Pipe Fitting Material
Plastic
Material
Polypropylene
Weight
0.219

Description

E Style Cam Groove Coupler,1-1/2 In.HB,PK10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.