Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milton 1-1/4" MNPT F Cam Groove Coupler PK 10 2106-3

1-1/4" MNPT F Cam Groove Coupler PK 10 (Discontinued)

  • Mfr # 2106-3
  • Zoro # G5039590
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2106-3
Zoro #
G5039590
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
2-1/8" x 1-1/4"
Pipe Size - Pipe Fitting
1-1/4"
Overall Length
3.07
Overall Width
2.71
Overall Height
2.28

Details

Item
F Cam Groove Coupler,1-1/4"MNPT,PK10
Body Material
Polypropylene
Coupling Type
Type F
Connection Type
Male Adapter x MNPT
Basic Pipe Fitting Shape
Adapter
Max. Pressure
150 psi
Specific Pipe Fitting Shape
Adapter
Pipe Fitting Connection Type
Male Adapter x MNPT
Basic Pipe Fitting Material
Plastic
Fitting Connection Type
Male Adapter x MNPT
Pipe Fitting Material
Polypropylene
Material
Polypropylene
Weight
0.161

Description

F Cam Groove Coupler,1-1/4 In.MNPT,PK10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.