This item is Discontinued.

Milton 1" DC Style Cam Groove Dust Cap PK 5 2107-2

1" DC Style Cam Groove Dust Cap PK 5 (Discontinued)

  • Mfr # 2107-2
  • Zoro # G5039548
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2107-2
Zoro #
G5039548
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1"
Pipe Size - Pipe Fitting
1"
Overall Length
2.21
Overall Height
1.92
Overall Width
4.73

Details

Item
DC Style Cam Groove Dust Cap,1",PK5
Body Material
Polypropylene
Coupling Type
Type DC
Connection Type
Cap
Basic Pipe Fitting Shape
Cap
Max. Pressure
150 psi
Specific Pipe Fitting Shape
Cap
Pipe Fitting Material
Polypropylene
Basic Pipe Fitting Material
Plastic
Weight
0.241
Material
Polypropylene

Description

DC Style Cam Groove Dust Cap,1 In.,PK5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.