This item is Discontinued.

Milton 1" FNPT D Style Cam Groove Coupler PK 5 2104-2

1" FNPT D Style Cam Groove Coupler PK 5 (Discontinued)

  • Mfr # 2104-2
  • Zoro # G5039721
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2104-2
Zoro #
G5039721
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1-1/2" x 1"
Pipe Size - Pipe Fitting
1"
Overall Length
2.4
Overall Width
4.75
Overall Height
1.92

Details

Item
D Style Cam Groove Coupler,1" FNPT,PK5
Body Material
Polypropylene
Coupling Type
Type D
Connection Type
Female Coupler x FNPT
Pipe Fitting Connection Type
Female Coupler x FNPT
Specific Pipe Fitting Shape
Coupler
Max. Pressure
150 psi
Basic Pipe Fitting Shape
Coupler
Pipe Fitting Material
Polypropylene
Basic Pipe Fitting Material
Plastic
Fitting Connection Type
Female Coupler x FNPT
Material
Polypropylene
Weight
0.256

Description

D Style Cam Groove Coupler,1 In. FNPT,PK5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.