Zoro Homepage

3" FNPT D Style Cam Groove Coupler PK 5

  • Mfr # 2104-7

  • Zoro # G5039688


product price: $116.99
/pk 5, $23.40/ea
Free Shipping & Returns

Key Features

Body Material
Polypropylene
Coupling Type
Type D
Connection Type
Female Coupler x FNPT
Pipe Size
3-5/8" x 3"
Pipe Fitting Connection Type
Female Coupler x FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2104-7
Zoro #
G5039688
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
3-5/8" x 3"
Pipe Size - Pipe Fitting
3"
Overall Length
3.56
Overall Width
9.5
Overall Height
4.29

Details

Item
D Style Cam Groove Coupler
Body Material
Polypropylene
Coupling Type
Type D
Connection Type
Female Coupler x FNPT
Pipe Fitting Connection Type
Female Coupler x FNPT
Basic Pipe Fitting Shape
Coupler
Specific Pipe Fitting Shape
Coupler
Max. Pressure
150 psi
Fitting Connection Type
Female Coupler x FNPT
Pipe Fitting Material
Polypropylene
Basic Pipe Fitting Material
Plastic
Material
Polypropylene
Weight
1.13
Product Type
D Style Cam Groove Coupler,3" FNPT,PK5

Description

D Style Cam Groove Coupler,3 In. FNPT,PK5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.