Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3" MNPT B Style Cam Groove Coupler PK 5

  • Mfr # 2102-7

  • Zoro # G5039800


product price: $105.99
/pk 5, $21.20/ea
Free Shipping & Returns

Key Features

Body Material
Polypropylene
Coupling Type
Type B
Connection Type
Female Coupler x MNPT
Pipe Size
3-5/8" x 3"
Specific Pipe Fitting Shape
Coupler
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2102-7
Zoro #
G5039800
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
3-5/8" x 3"
Pipe Size - Pipe Fitting
3"
Overall Width
9.5
Overall Length
3.59
Overall Height
4.33

Details

Item
B Style Cam Groove Coupler,3" MNPT,PK5
Body Material
Polypropylene
Coupling Type
Type B
Connection Type
Female Coupler x MNPT
Specific Pipe Fitting Shape
Coupler
Basic Pipe Fitting Shape
Coupler
Max. Pressure
150 psi
Pipe Fitting Connection Type
Female Coupler x MNPT
Fitting Connection Type
Female Coupler x MNPT
Pipe Fitting Material
Polypropylene
Basic Pipe Fitting Material
Plastic
Weight
1.04
Material
Polypropylene

Description

B Style Cam Groove Coupler,3 In. MNPT,PK5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.