This item is Discontinued.

Milton 3/4" FNPT A Style Cam Groove Coupler PK 10 2101-1

3/4" FNPT A Style Cam Groove Coupler PK 10 (Discontinued)

  • Mfr # 2101-1
  • Zoro # G5039916
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101-1
Zoro #
G5039916
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
3/4" x 1-1/4"
Pipe Size - Pipe Fitting
3/4"
Overall Height
1.5
Overall Width
1.5
Overall Length
2

Details

Item
A Style Cam Groove Coupler
Body Material
Polypropylene
Coupling Type
Type A
Connection Type
FNPT x Male Adapter
Max. Pressure
150 psi
Specific Pipe Fitting Shape
Adapter
Basic Pipe Fitting Shape
Adapter
Pipe Fitting Connection Type
FNPT x Male Adapter
Fitting Connection Type
FNPT x Male Adapter
Pipe Fitting Material
Polypropylene
Basic Pipe Fitting Material
Plastic
Weight
0.049
Material
Polypropylene
Product Type
A Style Cam Groove Coupler,3/4"FNPT,PK10

Description

A Style Cam Groove Coupler,3/4 In.FNPT,PK10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.