Shop MILTON
See all product information
Create Account
Poly-Braided Pressure Washer Hose Assembly, 1/4 in x 6 ft
- Mfr # PW31406
- Zoro # G024177716
product price:
$
23.79
/ea
Key Features
Hose Material
Polyester-Braided Rubber
Hose Inside Dia.
1/4 in
Hose Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PW31406
- Zoro #
- G024177716
- UPC #
- 30937509161
- Country of Origin
- India
- Hose Material
- Polyester-Braided Rubber
- Hose Color
- Gray
- Item
- Pressure Washer Hose Assembly
Dimensions
- Hose Inside Dia.
- 1/4 in
- Hose Length
- 6 ft
Description
Milton 1/4 in in x 6 ft Kink-Resistant Poly Braided Pressure Washer Hose Assembly - 3,300 PSI, M22 Connections The Milton 1/4 in in x 6 ft Kink-Resistant Poly Braided Pressure Washer Hose Assembly is built for compact, reliable performance. Designed with a flexible polyester-braided rubber jacket, this short-run hose delivers the strength you need with easy handling-eliminating the kinks and coils that slow you down. Rated up to 3,300 PSI and safe for water temperatures up to 250°F, this hose is ideal for both hot-water deep cleaning and cold-water rinsing. Its non-marking exterior protects sensitive surfaces, while four-finger bend restrictors minimize stress near the fittings to extend hose life. Equipped with M22 inlet and outlet connections, this hose ensures quick, secure compatibility with most standard pressure washer units and accessories. Perfect as a leader hose or system upgrade, it delivers professional-grade durability in a compact format.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.