Shop MILTON
See all product information
Create Account
Single-Wire-Braided Pressure Washer Hose Assembly, 3/8 in x 100 ft
- Mfr # PWSW438100
- Zoro # G324177720
product price:
$
285.64
/ea
Free Shipping & Returns
Key Features
Hose Color
Gray
Hose Length
100 ft
Hose Material
Steel-Braided Rubber
Hose Inside Dia.
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PWSW438100
- Zoro #
- G324177720
- UPC #
- 30937509222
- Country of Origin
- India
- Hose Color
- Gray
- Hose Material
- Steel-Braided Rubber
- Item
- Pressure Washer Hose Assembly
Dimensions
- Hose Length
- 100 ft
- Hose Inside Dia.
- 3/8 in
Description
The Milton 3/8 in x 100 ft Single Wire Pressure Washer Hose Assembly is designed for professionals and DIY users who demand performance, durability, and flexibility. Constructed with a high-strength single-wire steel braid, this hose delivers the cleaning power of a heavy-duty system while maintaining a lightweight, easy-to-handle feel. Rated for up to 4,000 PSI, this pressure washer hose is tough enough for commercial cleaning yet balanced for everyday use. Its 100% rubber construction offers excellent wear resistance and extreme temperature flexibility, staying pliable in sub-zero cold and handling hot water up to 250°F. The non-marking outer jacket ensures surfaces stay clean and scuff-free, while the 3/8 in MNPT swivel and fixed ends provide a secure, leak-free connection with most pressure washer setups. Integrated bend restrictors reduce stress at the coupling points, extending the life of the hose and improving handling. Whether you ftre working in auto detailing, agriculture, construction, or property maintenance, this single wire pressure washer hose assembly offers the rugged reliability and convenience you need for efficient power washing.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.