This item is Discontinued.

Milton B Style Cam Groove Coupler, 1" MNPT, PK5 2002-2

B Style Cam Groove Coupler, 1" MNPT, PK5 (Discontinued)

  • Mfr # 2002-2
  • Zoro # G5040537
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2002-2
Zoro #
G5040537
UPC #
-
Country of Origin
China

Dimensions

Overall Width
3
Overall Length
2.5
Overall Height
3

Details

Item
B Style Cam Groove Coupler
Coupling Type
Type B
Weight
0.395
Material
Aluminum
Product Type
B Style Cam Groove Coupler,1" MNPT,PK5

Description

B Style Cam Groove Coupler,1 In. MNPT,PK5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.