This item is Discontinued.

Milton Camlock Handle 1", PK10 2010-2

Camlock Handle 1", PK10 (Discontinued)

  • Mfr # 2010-2
  • Zoro # G7221848
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2010-2
Zoro #
G7221848
UPC #
030937311931
Country of Origin
China

Dimensions

Overall Length
1.81
Overall Width
0.64
Overall Height
0.36

Details

Item
Camlock Handle 1",PK10
Material
Nylon
Weight
0.076

Description

Camlock Handle 1", Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.