This item is Discontinued.

Milton DP Style Cam Groove Coupler, 3", PK5 2008-7

DP Style Cam Groove Coupler, 3", PK5 (Discontinued)

  • Mfr # 2008-7
  • Zoro # G5039940
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2008-7
Zoro #
G5039940
UPC #
-
Country of Origin
China

Dimensions

Overall Height
3.49
Overall Width
3.49
Overall Length
2.82

Details

Item
DP Style Cam Groove Coupler,3",PK5
Coupling Type
Type DP
Weight
0.772
Material
Aluminum

Description

DP Style Cam Groove Coupler,3 In.,PK5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.