Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Milton DP Style Cam Groove Coupler, 3/4", PK10 2008-1

DP Style Cam Groove Coupler, 3/4", PK10 (Discontinued)

  • Mfr # 2008-1
  • Zoro # G5040001
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2008-1
Zoro #
G5040001
UPC #
-
Country of Origin
China

Dimensions

Overall Width
1.25
Overall Length
1.49
Overall Height
1.25

Details

Item
DP Style Cam Groove Coupler,3/4",PK10
Coupling Type
Type DP
Material
Aluminum
Weight
0.068

Description

DP Style Cam Groove Coupler,3/4 In.,PK10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.