Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milton E Style Cam Groove Coupler, 6" HB 2005-9

E Style Cam Groove Coupler, 6" HB (Discontinued)

  • Mfr # 2005-9
  • Zoro # G5040196
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2005-9
Zoro #
G5040196
UPC #
-
Country of Origin
China

Dimensions

Overall Width
0.5
Overall Height
0.25
Overall Length
7.2

Details

Item
E Style Cam Groove Coupler
Coupling Type
Type E
Weight
6.3
Material
Aluminum
Product Type
E Style Cam Groove Coupler,6" HB

Description

E Style Cam Groove Coupler,6 In. HB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.