Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

F Style Cam Groove Coupler, 4" MNPT

  • Mfr # 2006-8

  • Zoro # G5040117


product price: $25.69
/ea

Key Features

Coupling Type
Type F
Overall Height
4.5
Weight
2.35
Overall Length
5
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2006-8
Zoro #
G5040117
UPC #
-
Country of Origin
China

Dimensions

Overall Height
4.5
Overall Length
5
Overall Width
5

Details

Item
F Style Cam Groove Coupler
Coupling Type
Type F
Weight
2.35
Material
Aluminum
Product Type
F Style Cam Groove Coupler,4" MNPT

Description

F Style Cam Groove Coupler,4 In. MNPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.