This item is Discontinued.

Milton Grease Fitting, ButtonHead, 1/8"-27NPT, PK5 S-3220

Grease Fitting, ButtonHead, 1/8"-27NPT, PK5 (Discontinued)

  • Mfr # S-3220
  • Zoro # G5527816
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-3220
Zoro #
G5527816
UPC #
-
Country of Origin
India

Dimensions

Overall Length
0.75
Overall Height
0.63
Overall Width
0.63

Details

Item
Grease Fitting,ButtonHead,1/8"-27NPT,PK5
Material
Steel
Weight
0.204

Description

Grease Fitting,ButtonHead,1/8 In.-27NPT,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.