Zoro Homepage

In Line Check Valve, 3/4" FNPT

  • Mfr # 1093-12

  • Zoro # G5035086


product price: $60.75
/ea

Key Features

Material
Brass
Overall Height
2.88
Overall Length
2.5
Overall Width
2.88
Weight
1.245
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1093-12
Zoro #
G5035086
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2.88
Overall Length
2.5
Overall Width
2.88

Details

Item
In Line Check Valve,3/4" FNPT
Material
Brass
Weight
1.245

Description

In Line Check Valve,3/4 In. FNPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.