Shop MILTON
Create Account
Lance Adjustable Spray Nozzle & Wand, 20 in
- Mfr # PWLS
- Zoro # G124177715
product price:
$
24.54
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PWLS
- Zoro #
- G124177715
- UPC #
- 30937509949
- Country of Origin
- India
- Item
- Spray Nozzle & Wand
Description
The 20 in Adjustable Spray Nozzle & Wand is a powerful, versatile attachment designed to enhance your pressure washing experience. With a working pressure of up to 4,000 PSI, this wand is ideal for cleaning everything from driveways and decks to vehicles and outdoor furniture. Featuring a user-friendly twist-to-adjust spray pattern mechanism, this wand lets you choose the perfect spray angle-from a pinpoint 0° jet to a wide 40° fan-without needing multiple nozzles. Effortlessly switch from high-pressure rinsing to low-pressure soap application for more efficient cleaning. The wand’s universal M22 connection ensures compatibility with a wide range of pressure washer brands, making it a convenient upgrade or replacement. At 20 inches long, it gives you extended reach and improved control, especially when tackling elevated or hard-to-access surfaces. Whether you ftre a homeowner or a pro, this adjustable wand provides the performance and flexibility needed for every job.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.