Spray Tip, 5PK
- Mfr # PWA008
- Zoro # G424177705
product price:
$
15.06
/pk of 5, $3.01/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PWA008
- Zoro #
- G424177705
- UPC #
- 30937510839
- Country of Origin
- China
- Item
- Spray Tip
Description
The Pressure Washer Spray Tip 5-Pack from Milton offers a complete range of spray angles to handle everything from delicate rinsing to aggressive stain removal. Featuring five color-coded tips, this set includes a 0° red, 15° yellow, 25° green, 40° white, and a black soap nozzle-perfect for tackling a variety of surfaces and cleaning needs. Each tip features a 1/4 in quick connect design for fast, secure attachment to most standard pressure washer wands. Built from durable stainless steel and brass, these nozzles withstand heavy-duty use with a maximum rating of 4,000 PSI and 2.5 GPM. Whether you ftre cleaning brick, concrete, vinyl siding, or vehicles, these nozzles give you total control over spray intensity and coverage. Swap between tips quickly to move from blasting grime to gentle rinsing-all with one kit. This is a must-have accessory set for both homeowners and professional contractors looking for flexibility and power.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.