Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTC Elbow Union, 5/16" OD, PK10, Nylon, 10 PK

  • Mfr # 2209-2

  • Zoro # G5033537


product price: $22.99
/pk 10, $2.30/ea

Key Features

Material
Nylon
Overall Length
1.23
Overall Width
1.22
Overall Height
0.6
Weight
0.022
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2209-2
Zoro #
G5033537
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
1.23
Overall Width
1.22
Overall Height
0.6

Details

Item
PTC Elbow Union,5/16" OD,PK10
Material
Nylon
Weight
0.022

Description

PTC Elbow Union,5/16 In. OD,PK10, Package Quantity 10

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.