Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Milton PTC Swivel Branch Tee, 3/8"MNPT, 3/8", PK10 2204-8

PTC Swivel Branch Tee, 3/8"MNPT, 3/8", PK10 (Discontinued)

  • Mfr # 2204-8
  • Zoro # G5033780
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2204-8
Zoro #
G5033780
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3/8"
Overall Length
1.88
Overall Height
0.66
Overall Width
1.66

Details

Fitting Style
Swivel
Material
Nylon
Thread Type
(M)NPT
Item
PTC Swivel Branch Tee,3/8"MNPT,3/8",PK10
Weight
0.099

Description

PTC Swivel Branch Tee,3/8 In.MNPT,3/8 In.,PK10, Package Quantity 10

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.