PTC Tube Fitting, 10-32 NPT, 1/4" OD, PK10, Nylon, 10 PK
Mfr # 2200-1
Zoro # G5034191
product price: $20.57
/pk 10, $2.06/eaKey Features
Thread Type
NPT
Thread Size
#10-32
Material
Nylon
Overall Length
0.92
Weight
0.024
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2200-1
Zoro #
G5034191
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Thread Size
#10-32
Overall Length
0.92
Overall Height
0.51
Overall Width
0.51
Details
Item
PTC Tube Fitting,10-32 NPT,1/4" OD,PK10
Thread Type
NPT
Material
Nylon
Weight
0.024
Description
PTC Tube Fitting,10-32 NPT,1/4 In. OD,PK10, Package Quantity 10
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.