ShockIt Line Wrench Set, 12-Piece Metric - Automotive/Hydraulic Line Fittings

  • Mfr # LT1930

  • Zoro # G108638843


product price:  $122.99
/ea
Free Shipping & Returns

Key Features

Wrench Item
Crows Foot Set
SAE or Metric
Metric
Overall Length
12"
Application
Loosening hydraulic fittings on tractors, forklifts and heavy equipment
Standards
ISO 1174-2 DIN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT1930
Zoro #
G108638843
UPC #
30937346155
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
12"
Head Size
6-17mm

Details

Wrench Item
Crows Foot Set
SAE or Metric
Metric
Application
Loosening hydraulic fittings on tractors, forklifts and heavy equipment
Standards
ISO 1174-2 DIN
Includes
6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17mm (metric) Crows Feet, 11" Standard Shockit Punch
Material
Steel
Number of pieces
12

Description

Use the force and hypersonic vibration of your air hammer to remove any frozen or obstructed nut, bolt, fastener, hydraulic fitting or sensor in.The Shockit Way! in.. Includes twelve metric line wrench sizes: LT1930-6 6mm Shockit Line Wrench LT1930-7 7mm Shockit Line Wrench LT1930-8 8mm Shockit Line Wrench LT1930-9 9mm Shockit Line Wrench LT1930-10 10mm Shockit Line Wrench LT1930-11 11mm Shockit Line Wrench LT1930-12 12mm Shockit Line Wrench LT1930-13 13mm Shockit Line Wrench LT1930-14 14mm Shockit Line Wrench LT1930-15 15mm Shockit Line Wrench LT1930-16 16mm Shockit Line Wrench LT1930-17 17mm Shockit Line Wrench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.