Shop MILTON
See all product information
Create Account
Aramid-Braided Pressure Washer Hose Assembly, 3/8 in x 50 ft
- Mfr # PW43850
- Zoro # G124177708
product price:
$
253.90
/ea
Free Shipping & Returns
Key Features
Hose Color
Gray
Hose Length
50 ft
Hose Material
Aramid-Braided Rubber
Hose Inside Dia.
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PW43850
- Zoro #
- G124177708
- UPC #
- 30937509192
- Country of Origin
- India
- Hose Color
- Gray
- Item
- Pressure Washer Hose Assembly
- Hose Material
- Aramid-Braided Rubber
Dimensions
- Hose Length
- 50 ft
- Hose Inside Dia.
- 3/8 in
Description
The Milton 3/8 in x 50 ft Aramid Braided Pressure Washer Hose Assembly is engineered to deliver unmatched durability, flexibility, and power in a compact, heavy-duty design. Reinforced with Aramid fibers, this hose is 35% lighter than conventional pressure washer hoses-offering a perfect blend of strength and convenience for professionals and homeowners alike. Aramid is known for its exceptional tensile strength-up to 10 times stronger than steel fibers of the same diameter. Combined with a 100% rubber construction, this hose not only withstands up to 4,100 PSI but also performs under extreme temperatures-remaining flexible in cold as low as -20°F and supporting hot water use up to 250°F. The hose is equipped with 3/8 in MNPT fixed and swivel ends, making it easy to connect and maneuver without causing stress at the joints. The integrated four-finger bend restrictors add control and durability by reducing wear at high-stress points, making this hose ideal for both frequent and heavy-duty use. This Aramid braided pressure washer hose assembly is compatible with a wide range of pressure washers and accessories, making it a go-to solution for detailers, contractors, and DIY users who demand quality and reliability from their pressure wash hose.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.