Zoro Homepage

Universal Coupler, 1/4"Body, 1/4"FNPT

  • Mfr # S-743

  • Zoro # G7095568


product price: $15.69
/ea

Key Features

Overall Length
2.14
Weight
0.25
Overall Height
0.95
Overall Width
0.95
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-743
Zoro #
G7095568
UPC #
030937324733
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2.14
Overall Height
0.95
Overall Width
0.95

Details

Item
Universal Coupler,1/4"Body, 1/4"FNPT
Weight
0.25

Description

Universal Coupler,1/4 In.Body, 1/4 In.FNPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.