Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V Style High Flow Coupler, 1/4" FNPT, PK10

  • Mfr # 764

  • Zoro # G5037411


product price: $79.55
/pk 10, $7.96/ea
Free Shipping & Returns

Key Features

Material
Brass
Overall Length
2.13
Overall Width
0.94
Weight
0.235
Overall Height
0.94
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
764
Zoro #
G5037411
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2.13
Overall Width
0.94
Overall Height
0.94

Details

Item
V Style High Flow Coupler,1/4" FNPT,PK10
Material
Brass
Weight
0.235

Description

V Style High Flow Coupler,1/4 In. FNPT,PK10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.