Shop All Quick Connect Fittings
Milton
V Style High Flow Plug, 1/4" MNPT, PK10
Mfr # 760
Zoro # G5037457
product price: $13.39
/pk 10, $1.34/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Overall Width 0.5
- Weight 0.089
- Overall Height 0.5
- Overall Length 1.44
Product Information
- Brand Milton
- MFR # 760
- Zoro # G5037457
- Country of Origin Taiwan, Province of China
- Category Quick Connect Fittings
Dimensions
Overall Width | 0.5 |
Overall Height | 0.5 |
Overall Length | 1.44 |
Details
Description
V Style High Flow Plug,1/4 In. MNPT,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 1-3/8 In, Steel (2C-137)
- NTN Cartridge Bearing, Double Seal, 17mm Bore (63203LLUC3/L627)
- LEGRIS Manifold, Metal, Anodized Aluminum, NPT (3315 56 14)
- AIGNEP USA Swivel Elbow, 90 Deg, 8mm Tube Sz, PK5, Hex Size: 15 mm (50110N-8-1/4-PK5)
- MILTON ColorFit Couplers, M, Red, 1/4" FNPT, PK10 (715MC)
- MILTON AMT Style Universal Coupler, 1/4" MNPT (S-746)
- MILTON H Style Coupler, 1/4" FNPT (S-1833)
- MILTON M Style Push-Lock Coupler, 1/4" Hose, PK10 (1717-4)
- MILTON A Style Coupler, 1/4" MNPT (S-776)
- MILTON G Style 1/2" Body Industrial Coupler, 1/2" MNPT, PK5 (1816)
- PARKER Coupler Plug, Brass, MNPT, 1/4 In. Pipe (B2C)
- Milton Hose Fittings