Zoro Homepage

M12 FORCE LOGIC Press Jaw Kit, For 1/2 in to 1 in Carbon Steel, Stainless Steel Pipe

  • Mfr # 49-16-2496

  • Zoro # G804242191


product price: $799.00
/ea
Free Shipping & Returns

Key Features

Compatible Material Type
Carbon Steel, Stainless Steel
Compatible Pipe Size
1/2 in to 1 in
Compatible Fitting System
Elkhart PowerPress, Nibco BenchPress, Streamline STL, Viega MegaPress, M12 FORCE LOGIC
Compatible Press Tool Type
Compact
Series
M12 FORCE LOGIC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2496
Zoro #
G804242191
UPC #
045242657681
Country of Origin
Turkey

Dimensions

Compatible Pipe Size
1/2 in to 1 in
Manufacturer Warranty Length
2 yr

Details

Compatible Material Type
Carbon Steel, Stainless Steel
Compatible Fitting System
Elkhart PowerPress, Nibco BenchPress, Streamline STL, Viega MegaPress, M12 FORCE LOGIC
Compatible Press Tool Type
Compact
Series
M12 FORCE LOGIC
Item
Press Jaw Kit
Material
Iron, Copper, Stainless Steel
Includes
1 in IPS-P Press Jaw for M12 FORCE LOGIC Press Tools, 1/2 in IPS Jaw for M12 FORCE LOGIC Press Tool, 3/4 in IPS Jaw for M12 FORCE LOGIC Press Tool, Carrying Case; 4 PCS
For Use With
Milwaukee M12â„¢ FORCE LOGICâ„¢ Press Tools
Number of Pieces
4
Compatible Tool Manufacturer Part Number
2473-22

Description

The MILWAUKEE TOOL - 49-16-2496 is a Press Jaw Kit includes various sizes of jaws that are attached to a press tool to crimp connections, aimed at achieving a secure connection.

Key Features of the MILWAUKEE TOOL - 49-16-2496 Press Jaw Kit:

  • Compatible Fitting System: Intended to be used with Elkhart PowerPress, Nibco BenchPress, Streamline STL, Viega MegaPress, M12 FORCE LOGIC fitting systems.
  • Compatible Material Type: Compatible with Carbon Steel and Stainless Steel materials.
  • Compatible Pipe Size: May be used with pipe sizes ranging from 1/2 inch to 1 inch in diameter.
  • Compatible Press Tool Type: Can be used alongside Compact design press tools.
  • Included Items: The package contains a 1-inch IPS-P Press Jaw for M12 FORCE LOGIC Press Tools; a 1/2-inch IPS Jaw for M12 FORCE LOGIC Press Tool; a 3/4-inch IPS Jaw for M12 FORCE LOGIC Press Tool; and Carrying Case (totaling four pieces).
  • Material Composition: Made up of Iron, Copper and Stainless Steel substances.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.