Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-1/2" Quick Adjust Copper Tubing Cutter

  • Mfr # 48-22-4254

  • Zoro # G7558113


product price: $119.97
/ea
Free Shipping & Returns

Key Features

Includes
Extra Blade
Material Application
Copper
Features
Chrome Rollers; Tool-Free Blade Change; 4 Roller Design; Quick Adjustment Mechanism
Cutting Action
Quick Adjust
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-4254
Zoro #
G7558113
UPC #
045242348190
Country of Origin
Taiwan, Province of China

Details

Cutting Capacity
3-1/2"
Includes
Extra Blade
Material Application
Copper
Item
Quick Adjust Cutter,3-1/2"
Features
Chrome Rollers; Tool-Free Blade Change; 4 Roller Design; Quick Adjustment Mechanism
Cutting Action
Quick Adjust

Description

Tube Cutter, Product Type Tube Cutter, Material Application Copper, Cutting Action Spring, Minimum Cutting Capacity 1 5/8 in, Maximum Cutting Capacity 3 5/8 in, Tool Length 10 1/2 in, Tool Height 2 in, Tool Width 1 1/2 in, Includes Reaming Tool No, Features Four-Roller Design, Chrome Rollers, Quick Adjustment Mechanism, Number of Blades Included 2, Tool Weight 2.33 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.