Zoro Homepage

M12 FORCE LOGIC Press Jaw, For 3/4 in Black Iron, Stainless Steel Pipe

  • Mfr # 49-16-2451B

  • Zoro # G304073981


product price: $239.00
/ea
Free Shipping & Returns

Key Features

Compatible Material Type
Black Iron, Stainless Steel
Compatible Pipe Size
3/4 in
Compatible Fitting System
Elkhart PowerPress, Nibco BenchPress, Streamline STL, Viega MegaPress, M12 FORCE LOGIC
Compatible Press Tool Type
Compact
Series
M12 FORCE LOGIC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2451B
Zoro #
G304073981
UPC #
045242546152
Country of Origin
Turkey

Dimensions

Compatible Pipe Size
3/4 in
Overall Length
5.9 in
Manufacturer Warranty Length
2 yr

Details

Compatible Material Type
Black Iron, Stainless Steel
Compatible Fitting System
Elkhart PowerPress, Nibco BenchPress, Streamline STL, Viega MegaPress, M12 FORCE LOGIC
Compatible Press Tool Type
Compact
Series
M12 FORCE LOGIC
Item
Press Jaw
Number of Pieces
1
Material
Steel
For Use With
IPS Press Fittings
Includes
Jaw
Tool Weight
3.15 lb
Compatible Tool Manufacturer Part Number
2473-22

Description

The MILWAUKEE TOOL - 49-16-2451B is a press Jaw, a component of press tools used in various plumbing applications. This tool is intended to assist in gripping and manipulating pipes, valves, and fittings during installation or repair tasks.

Key Features of the MILWAUKEE TOOL - 49-16-2451B Press Jaw:

  • Compatible Fitting System: The press jaw works with specific fitting systems including Elkhart PowerPress, Nibco BenchPress, Streamline STL, Viega MegaPress, M12 FORCE LOGIC.
  • Compatible Material Type: Suitable for use with materials such as Black Iron and Stainless Steel.
  • Compatible Pipe Size: Rated for use with a pipe size of 3/4 inch.
  • Compatible Press Tool Type: Compatible with compact type press tools.
  • Included Items: This includes one steel-made press jaw that measures an overall length of 5.9 inches and weighs about 3.15 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.