4" 24 TPI SAWZALL Blades (5 Pk)
Mfr # 48-00-5185
Zoro # G0936415
product price: $9.97
/pk 5, $1.99/eaKey Features
Teeth per Inch
24
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
Application
Duct, EMT, Sheet Metal, Tube
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
48-00-5185
Zoro #
G0936415
UPC #
045242082865
Country of Origin
United States
Dimensions
Length
4 in
Height
4 in
Cut Width
0.035 in
Blade Length
4 in
Overall Length
4 in
Cut Width - Maximum
0.04 in
Overall Thickness
0.04 in
Details
Item
Reciprocating Saw Blade
Teeth per Inch
24
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
Application
Duct, EMT, Sheet Metal, Tube
Number of Cutting Edges
1
Shank
1/2" Universal
For Use With Saw Type
Reciprocating Saws
Cutting Edge Style
Flexible for Curved Cuts
Blade Material
Bi-Metal
Primary Material Application
Thin Metal
Materials Cut
Duct, EMT, Sheet Metal, Tube
Compatible Product Type
Reciprocating Saw
For Workpiece Material
Duct, EMT Conduit, Sheet Metal, Tube
Description
Reciprocating Saw Blade, Primary Material Application Thin Metal, Materials Cut Duct, EMT, Sheet Metal, Tube, Blade Length 4 in, Teeth per Inch 24, Cut Width 0.035 in, Blade Material Bi-Metal, Tip Material Bi-Metal, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Flexible for Curved Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.