Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contact Temp Meter

  • Mfr # 2270-20

  • Zoro # G5105161


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Thermometer Item
Thermocouple Thermometer
Thermometer Thermocouple Type
Type K
Number of Inputs
2
Probe Connector
Mini-Type
Temp. Range (F)
-328 Degrees to 2500 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2270-20
Zoro #
G5105161
UPC #
045242232178
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
5 yr
Display Size
3 in H x 3 1/2 in W
Display Width
3.5 in
Display Height
3 in
Digit Height
0.25 in, 0.4375 in, 0.75 in
Manufacturer Warranty Length
5 yr

Details

Thermometer Item
Thermocouple Thermometer
Thermometer Thermocouple Type
Type K
Number of Inputs
2
Probe Connector
Mini-Type
Temp. Range (F)
-328 Degrees to 2500 Degrees
Temp. Range (C)
-200 Degrees to 1372 Degrees
Accuracy
+/-0.1%
Display
White on Black LCD
Battery Type
(1) AA
Features
Dual Temperature Measurement
Data Hold
Yes
Auto Power Off
Yes
Memory
No
Calibration Certificate Included
No
Includes
Magnet Strap, Manual, K Type Thermocouple, (3) AA Batteries
Item
Thermocouple Thermometer
Calibration Certificate
No
Resolution
0.1 Degrees F/0.1 Degrees C
Data Logging
No
Display Type
LCD
Sensor Type
Thermocouple
Includes NIST-Traceable Certificate
No
RTD Temperature Range C
-200 Degrees to 1,372 Degrees C
Backlit
No
Number of Channels
1
Thermocouple Temperature Range F
-328 Degrees to 2,500 Degrees F
Temperature Range
-328 Degrees to 2,500 Degrees F/-200 Degrees to 1,372 Degrees C (RTD and Thermocouple)
Temperature Meter Type
Thermocouple Temperature Meter
Power Source Details
(3) AA Batteries
For Thermocouple Type
Type K
Data Output Type
None
Includes Batteries
Yes
Thermocouple Temperature Range C
-200 Degrees to 1,372 Degrees C (Type K)
Digital Display
3 in H x 3 1/2 in W Display with 3-Digit LCD - 1/4 in Digit Height
Included Probes
(2) K-Type Thermocouple
Includes Wireless Transmission
No
Number of Digits
3
Functions
0.1% of Reading Accuracy, High Contrast Display, T1, T2, T1-T2 Display Values
RTD Temperature Range F
-328 Degrees to 2,500 Degrees F

Description

Thermocouple Thermometer, Thermocouple, Number of Channels 1, Includes NIST-Traceable Certificate No, Accuracy +/-0.1 Percent, -328 Degrees to 2,500 Degrees F/-200 Degrees to 1,372 Degrees C (RTD and Thermocouple), (1) AA, 3 in H x 3 1/2 in W Display with 3-Digit LCD - 1/4 in Digit Height, Functions 0.1 Percent of Reading Accuracy, High Contrast Display, T1, T2, T1-T2 Display Values, Resolution 0.1 Degrees F/0.1 Degrees C

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.