Zoro Homepage
This item is Discontinued.
Milwaukee Tool M12 FUEL Brushless Cordless Drill/Driver Kit, 1/2 in, 12.0, Battery Included Cordless Drill 2403-22

M12 FUEL Brushless Cordless Drill/Driver Kit, 1/2 in, 12.0, Battery Included Cordless Drill (Discontinued)

  • Mfr # 2403-22
  • Zoro # G4989056
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2403-22
Zoro #
G4989056
UPC #
045242268276
Country of Origin
China

Dimensions

Chuck Size
1/2 in
Tool Length
7-5/8

Details

Voltage
12.0
Number of Batteries
2
Cordless Tool Battery Type
Li-Ion
Battery Capacity
2.0Ah/4.0Ah
Brushless Motor
Yes
Series
M12 FUEL Brushless
No Load RPM
0 to 450/0 to 1700
Item
Cordless Drill/Driver Kit
Battery Included / Bare Tool
Battery Included
Chuck
Keyless
Corded/Banded
Cordless
Clutch Style
Adjustable
Battery Included
(1) 38D763, (1) 38D764
Includes
2.0 Battery Pack, 4.0 Battery Pack, Charger, Belt Clip, Carrying Case
Battery Pack Replacement
38D763, 38D764
Transmission
2-Speed
Corded/Cordless
Cordless
Handle Type
T-Handle
Max. Torque
350 in-lb
Tool Weight
2.5 lb
Options Included
(2) Batteries + Charger + Hard Case Bundle
Features
(2) Batteries + Charger + Hard Case Bundle
Charger
2XKZ7

Description

Cordless Drill/Driver Kit, Voltage 12.0, Battery Included, Battery Capacity 2.0Ah/4.0Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 2, M12 FUEL Brushless Series, No Load RPM 0 to 450/0 to 1700, Chuck Size 1/2 in, Max. Torque 350 in-lb, Battery Included (1) 38D763, (1) 38D764, Transmission 2-Speed, Clutch Style Adjustable, Handle Type T-Handle, Battery Pack Replacement 38D763, 38D764, Chuck Keyless, Tool Length 7-5/8 In., Tool Weight 2.5 lb

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.