Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milwaukee Flow Back Hand Truck 600 lb

  • Mfr # 37109

  • Zoro # G8666151


product price: $88.45
/ea
Free Shipping & Returns

Key Features

Color
Red
Type
Flow Back
Frame Material
Steel
Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37109
Zoro #
G8666151
UPC #
91919371091
Country of Origin
United States

Dimensions

Depth
18 in

Details

Color
Red
Type
Flow Back
Frame Material
Steel

Description

This Milwaukee Flow back truck can be used with one or two hand operation. It is light weight and easy to use. The 8" solid rubber puncture proof wheels never go flat. It has a 600 lb load capacity and a Powder coated finish


  • • Flow back handle truck
  • • Solid rubber tire
  • • Hub type engineered polymer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.