Zoro Homepage

Collapsible Folding Hand Truck 150 lb

  • Mfr # 73777

  • Zoro # G616289957


product price: $65.19
/ea

Key Features

Overall Length
39 in
Load Capacity
150 lbs
Material
Steel
Color
Steel Grey/Red
Depth
16.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73777
Zoro #
G616289957
UPC #
646072737774
Country of Origin
Viet Nam

Dimensions

Overall Length
39 in
Depth
16.25 in
Overall Width
15.25 in

Details

Item
Handtruck
Load Capacity
150 lbs
Material
Steel
Color
Steel Grey/Red

Description

Milwaukee hand trucks are produced in Gleasons manufacturing facilities in Goshen Indiana and Lincoln Illinois. Using high quality raw materials, efficient manufacturing processes and a highly dedicated and skilled work force ensures that the Milwaukee hand trucks brand name is synonymous with quality, durability, reliability and fair value.


  • Collapsible
  • Folding
  • Durable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.