This item is Discontinued.

Milwaukee Hand Trucks Convertible Truck, 4 in 1 DC60137

Convertible Truck, 4 in 1 (Discontinued)

  • Mfr # DC60137
  • Zoro # G6285450
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DC60137
Zoro #
G6285450
UPC #
091919000366
Country of Origin
Viet Nam

Dimensions

Overall Height
52-1/2"
Overall Width
18-1/2"
Wheel Diameter
10"

Details

Item
Convertible Truck,4 in 1
Wheel Type
Foam Filled

Description

Convertible Truck,4 in 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.