Zoro Homepage

Fold up Truck with Steel Toe Plate

  • Mfr # DC73777

  • Zoro # G6285469


product price: $57.95
/ea

Key Features

Overall Height
39"
Overall Width
15-1/4"
Material
Steel
Load Capacity
150 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC73777
Zoro #
G6285469
UPC #
091919000359
Country of Origin
Viet Nam

Dimensions

Overall Height
39"
Overall Width
15-1/4"

Details

Material
Steel
Load Capacity
150 lb
Item
Fold up Truck with Steel Toe Plate

Description

Platform Truck

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.