M18 FUEL 16 in. 18 V Battery Chainsaw/Leaf Blower Combo Kit Battery & Charger

  • Mfr # 2727-21HDB

  • Zoro # G516041952


product price:  $799.99
/ea
Free Shipping & Returns

Key Features

Width
11.5 in
Length
11 in
For Use With
Battery Chain Saws
Height
41.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2727-21HDB
Zoro #
G516041952
UPC #
45242320493
Country of Origin
Mexico

Dimensions

Width
11.5 in
Length
11 in
Height
41.7 in

Details

Item
Chain Saws
For Use With
Battery Chain Saws

Description

The MILWAUKEE Special Buy Kit includes an M18 FUEL Chainsaw with a free M18 FUEL blower. This battery-powered chainsaw has the power to cut hardwoods, is faster than gas, and provides users up to 150 cuts per charge with an M18 REDLITHIUM HIGH OUTPUT HD12.0 Battery Pack. This kit also includes an M18 FUEL Blower, which delivers 500 CFM, 120 MPH, and 12.2 N providing users with Higher Constant Power levels allowing users to clear more leaves, grass, and light debris, reach Full Throttle in Under One Second, and has low noise levels of 54dBA, Up To 40 percent Quieter than the competition. The included M18 REDLITHIUM HIGH OUTPUT HD12.0 Battery Pack and an M18 and M12 Rapid Charger delivers unmatched run-time in all applications while delivering 50 percent more power and running 50 percent cooler than standard M18 REDLITHIUM Battery Packs.Brand Name: MilwaukeeSub Brand: M18 FUELModel Number: 2727-21HDBBar Length: 16 in.Volts: 18 VPowered By: BatteryProduct Type: Chainsaw/Leaf Blower ComboProduct Grade: ProfessionalKit or Tool Only: Kit Battery & ChargerCase Included: NoCSA Listed: NoChain Brake: NoTension Adjustment Type: Quick-AdjustChainsaw Type: ChainsawNumber of Batteries Included: 1Battery Amp Hours: 12 AhCARB Compliant: No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.