Milwaukee 800 Lb. Capacity 3/4'' Tube Appliance Hand Truck with Stair Climber

  • Mfr # 40710
  • Zoro # G121879995
product price: 
$
252.99
/ea
Free Shipping & Returns

Key Features

Depth
12-1/2 in
Overall Width
24 in
Base Plate Dimensions
4-1/2 In. x 24 In.
Overall Height
60 in
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
40710
Zoro #
G121879995
UPC #
91919471036
Country of Origin
United States

Dimensions

Depth
12-1/2 in
Overall Width
24 in
Base Plate Dimensions
4-1/2 In. x 24 In.
Overall Height
60 in
Wheel Diameter
6 in
Wheel Width
2 in

Details

Material
Steel
Handle Type
Dual
Wheel Material
Solid Rubber
Load Capacity
800 Lb.
Finish
Powder-Coat

Description

Hand truck made of 3/4 In. tubular steel construction. Features curved dual durometer PVC (polyvinyl chloride) supports to protect appliances and has a stair climber. Equipped with eccentric manual belt tightener. 6 In. x 2 In. solid rubber tires with sleeve bearings. Overall height 60 In. 24 In. overall width. 4-1/2 In. x 24 In. toe plate. 800 Lb. load rating. Powder-coat finish. For replacement wheel refer to Model No. R5464.

Ratings & reviews