This item is Discontinued.

Milwaukee Hand Trucks Milwaukee Hand Truck with 10" Solid Rubber Wheels And Noseplate Extension 47515S

Milwaukee Hand Truck with 10" Solid Rubber Wheels And Noseplate Extension (Discontinued)

  • Mfr # 47515S
  • Zoro # G202698934
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
47515S
Zoro #
G202698934
UPC #
91919475157
Country of Origin
United States

Dimensions

Overall Height
17
Overall Width
19
Wheel Diameter
30.5
Length
50.75

Description

This Milwaukee Hand Truck with noseplate extension is durable, reliable, and delivers consistent and dependable performance. Heavy-duty hand truck is ideal for warehouses, shops, schools and any business that moves heavy and bulky items on a regular basis. Features 10"-dia. solid rubber wheels with ball bearings for an extended lifespan, D-handle style, noseplate extension and an 800-lb. load capacity. Toe plate measures 7-1/2"L x 14"W.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.