This item is Discontinued.

Milwaukee Hand Trucks Milwaukee Hand Truck with Wheel Guards, 10"-dia. Solid Rubber Wheels 47866

Milwaukee Hand Truck with Wheel Guards, 10"-dia. Solid Rubber Wheels (Discontinued)

  • Mfr # 47866
  • Zoro # G802698884
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47866
Zoro #
G802698884
UPC #
91919478660
Country of Origin
United States

Dimensions

Overall Height
19
Overall Width
20
Wheel Diameter
30
Length
50

Description

This Milwaukee Hand Truck with wheel guards holds your bulkiest loads without getting in the way of your tires.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.