Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 1" PEX Crimp Jaw for M18 Short Throw Press Tool

  • Mfr # 49-16-2634C

  • Zoro # G7370861


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Compatible Material Type
PEX
Compatible Pipe Size
1 in
Compatible Fitting System
ASTM F1807 & F2159, M18 FORCE LOGIC
Compatible Press Tool Type
Sub-Compact
Series
M18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2634C
Zoro #
G7370861
UPC #
045242354399
Country of Origin
China

Dimensions

Compatible Pipe Size
1 in
Manufacturer Warranty Length
2 yr

Details

Compatible Material Type
PEX
Compatible Fitting System
ASTM F1807 & F2159, M18 FORCE LOGIC
Compatible Press Tool Type
Sub-Compact
Series
M18
Item
PEX Crimp Jaw
Number of Pieces
1
Material
Steel
Compatible Tool Manufacturer Part Number
2674-20C, 267420P

Description

The MILWAUKEE TOOL - 49-16-2634C is a PEX Crimp Jaw, a tool attachment used in plumbing applications. This specialized accessory is designed for securing PEX (cross-linked polyethylene) fittings onto PEX tubing by applying precise pressure to create a tight seal and is intended to aid in creating secure connections. It's suitable for professionals working with PEX piping systems in both commercial and residential settings.

Key Features of the MILWAUKEE TOOL - 49-16-2634C:

  • Compatible Fitting System: Compatible with ASTM F1807 & F2159, M18 FORCE LOGIC fitting systems for use in various plumbing tasks.
  • Compatible Material Type: Specifically made to effectively work with PEX materials.
  • Compatible Pipe Size: Suitable for use with pipes of up to 1 inch in diameter.
  • Compatible Press Tool Type: Intended for use with Sub-Compact press tools.
  • Material: Constructed from steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.