Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3" CTS-Vr1 Press Ring for M18 FORCELOGIC Press Tools

  • Mfr # 49-16-2657

  • Zoro # G7594995


product price: $730.00
/ea
Free Shipping & Returns

Key Features

Compatible Material Type
Copper (Plumbing)
Compatible Pipe Size
3 in
Compatible Fitting System
AnvilPress, Elkhart ApolloPress, Streamline PRS, Viega ProPress, M18 FORCE LOGIC
Compatible Press Tool Type
Extended, Standard
Series
M18 FORCE LOGIC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2657
Zoro #
G7594995
UPC #
045242288250
Country of Origin
Germany

Dimensions

Compatible Pipe Size
3 in
Manufacturer Warranty Length
2 yr

Details

Compatible Material Type
Copper (Plumbing)
Compatible Fitting System
AnvilPress, Elkhart ApolloPress, Streamline PRS, Viega ProPress, M18 FORCE LOGIC
Compatible Press Tool Type
Extended, Standard
Series
M18 FORCE LOGIC
Item
Press Ring
Number of Pieces
1
Material
Steel
Compatible Tool Manufacturer Part Number
2773-20L, 2922-20

Description

The MILWAUKEE TOOL - 49-16-2657 is a press ring, an component used in the plumbing industry for securing pipe connections.

Key Features of the MILWAUKEE TOOL - 49-16-2657 Press Ring:

  • Compatible Fitting System: The press ring is compatible with AnvilPress, Elkhart ApolloPress, Streamline PRS, Viega ProPress, M18 FORCE LOGIC fitting systems.
  • Compatible Material Type: Compatible with copper (plumbing) material type.
  • Compatible Pipe Size: Designed for use with 3-inch diameter pipes.
  • Compatible Press Tool Type: Intended to be used in conjunction with extended and standard press tools.
  • Material: Made from steel.
  • Series: Part of the M18 FORCE LOGIC series designed for various industrial plumbing applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.