Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 Brushless Threaded Rod Cutter Kit

  • Mfr # 2872-21

  • Zoro # G7613787


product price: $466.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cutting Capacity/Material
1/2 in Mild Steel, 1/4 in Mild Steel, 1/4 in Stainless Steel Threaded Rod, 3/8 in Mild Steel, 3/8 in Stainless Steel Threaded Rod
Cordless Tool Battery Type
Li-Ion
Series
M18™
Green Environmental Attribute
Product is Rechargeable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2872-21
Zoro #
G7613787
UPC #
045242535712
Country of Origin
China

Dimensions

Tool Length
10 in
Overall Length
10 in
Overall Width
5 in
Overall Height
6.3 in
Maximum Compatible Diameter
1/2 in
Manufacturer Warranty Length
5 yr Limited

Details

Item
Cordless Rod Cutter Kit
Battery Included / Bare Tool
(1) 2.0Ah Battery + Hard Case Bundle
Voltage
18 V DC
Cutting Capacity/Material
1/2 in Mild Steel, 1/4 in Mild Steel, 1/4 in Stainless Steel Threaded Rod, 3/8 in Mild Steel, 3/8 in Stainless Steel Threaded Rod
Cordless Tool Battery Type
Li-Ion
Series
M18™
Green Environmental Attribute
Product is Rechargeable
Tool Weight
7.7 lb
Standards
UL Listed
Features
Auto Jaw Opening, Flat Horizontal Position for Benchtop Use, Does Not Create Chips or Sparks While Cutting, LED Light, Reverse Button for Unintended Cuts
Includes
Kit - CP Battery
Corded/Banded
Cordless
Battery Capacity
2 Ah
Battery Pack Replacement
38D765
Max. Operating Force
4 ton
Battery Included
38D765
Corded/Cordless
Cordless
Charger Replacement
23Y581
Included Charger
23Y581
Options Included
(1) 2.0Ah Battery + Hard Case Bundle
Charger Model Number
23Y581
Cutting Force
4 ton
Handle Type
Inline
Compatible Use On
Mild Steel Threaded Rod, Stainless Steel Threaded Rod
Product Type
Threaded Rod Cutters
Cutting Capacities
1/2 in Mild Steel Threaded Rod, 1/4 in Mild Steel Threaded Rod, 1/4 in Stainless Steel Threaded Rod, 3/8 in Mild Steel Threaded Rod, 3/8 in Stainless Steel Threaded Rod
Included Charger Part Number
23Y581
Maximum Bolt/Threaded Rod Capacity - Stainless Steel
3/8 in
Number of Batteries Included
1
Battery Model Number
48-11-1820
Included Battery Part Number
38D765
Maximum Bolt/Threaded Rod Capacity - Steel
1/2 in
Power Source
Cordless
Includes Charger
Yes
Battery Platform
M18
Includes Batteries
Yes
Cordless Tool Kit Contents
Battery, Bare Tool, Charger
Products By Industry
Electrical

Description

Cordless Rod Cutter Kit, Product Type Threaded Rod Cutters, Battery Platform M18, Cutting Capacities 1/2 in Mild Steel Threaded Rod, 1/4 in Mild Steel Threaded Rod, 1/4 in Stainless Steel Threaded Rod, 3/8 in Mild Steel Threaded Rod, 3/8 in Stainless Steel Threaded Rod, Cordless Tool Kit Contents Battery, Bare Tool, Charger, Battery Capacity 2 Ah, Power Source Cordless, Includes Batteries Yes, Voltage 18 V DC, Battery Model Number 48-11-1820, Charger Model Number 23Y581

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.