Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FORCE LOGIC 15T Crimper Kit

  • Mfr # 2879-22

  • Zoro # G7613814


product price: $5,999.00
/ea
Free Shipping & Returns

Key Features

Handle Type
Inline
Overall Length
23.3 in
Includes - Cordless Crimper
Battery (48-11-1820), Battery (48-11-1850), Charger - M18(TM)/M12(TM) Multi Voltage (48-59-1812), Contractor Bag, Inverter, P-to-U Die Adapter
Series
M18™
Capacity Aluminum Lug - Crimper
750 kcmil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2879-22
Zoro #
G7613814
UPC #
045242002764
Country of Origin
China

Dimensions

Overall Length
23.3 in
Overall Height
5.5 in
Overall Width
3.1 in
Maximum Compatible Wire/Cable Diameter
1,500 kcmil
Minimum Compatible Wire/Cable Diameter
8 AWG
Manufacturer Warranty Length
2 yr CP Battery, 3 yr XC Battery, 5 yr Tool

Details

Handle Type
Inline
Includes - Cordless Crimper
Battery (48-11-1820), Battery (48-11-1850), Charger - M18(TM)/M12(TM) Multi Voltage (48-59-1812), Contractor Bag, Inverter, P-to-U Die Adapter
Series
M18™
Capacity Aluminum Lug - Crimper
750 kcmil
Item
Cordless Crimping Tool Kit
Features
Center Balanced Grip Enables Use with One Hand, Up to 90 Crimps per Charge
Crimping Force
15 ton
Charger Replacement
23Y581
Rotating Angle (Deg.)
350
Includes
REDLITHIUM CP2.0 Battery Pack, REDLITHIUM XC5.0 Battery Pack, Carabiner, Contractor Bag, Multi-Voltage Charger, P-to-U Die Adapter
Standards
cULus Listed
Cordless Tool Battery Type
Li-Ion
Approximate Cycle Time
3.0 sec
Battery Capacity
2 Ah, 5 Ah
Capacity Copper Lug - Crimper
750 kcmil
Voltage
18 V
Crimping Die Series
P Style
Max. Crimping Force - Crimper
15 ton
Primary Application - Crimping
Aluminum and Copper Wire Rope Crimping
Auto-Cycle
Yes
Corded/Banded
Cordless
Head Style - Crimper
Latching
Corded/Cordless
Cordless
Tool Weight
16.1 lb
Battery Included / Bare Tool
(2) Batteries + Soft Case Bundle
Options Included
(2) Batteries + Soft Case Bundle
Crimping Capacities
8 to 1250 MCM Aluminum, 8 to 1500 MCM Copper
Included Charger Part Number
23Y581
Head Style
Latching
Includes Charger
Yes
Compatible Die Type
P, U
Included Battery Part Number
38D765, 35GJ99
Charger Model Number
23Y581
Tool Series
FORCE LOGIC
Battery Platform
M18
Number of Batteries Included
2
Maximum Copper Lug Crimping Capacity
750 kcmil
Maximum Aluminum Lug Crimping Capacity
750 kcmil
Battery Model Number
48-11-1820, 48-11-1850
Compatible Charger Manufacturer Part Number
48-59-1812
Includes Dies
No
Includes Batteries
Yes
Crimp Head Type
Die
Cordless Tool Kit Contents
(2) Batteries, Bare Tool, Charger
Head Rotation
350 Degrees
Minimum Aluminum Lug Crimping Capacity
8 AWG
UL 486A-B Connection Capability
Milwaukee
Wireless Tool Tracking
Yes
Minimum Copper Lug Crimping Capacity
8 AWG
Number of Dies Included
0
Power Source
Cordless
Compatible Battery Manufacturer Part Number
48-11-1820, 48-11-1850
Cycle Time
3 sec
Wireless Technology
ONE-KEY

Description

Cordless Crimping Tool Kit, Battery Platform M18, Maximum Copper Lug Crimping Capacity 750 kcmil, Minimum Copper Lug Crimping Capacity 8 AWG, Maximum Aluminum Lug Crimping Capacity 750 kcmil, Minimum Aluminum Lug Crimping Capacity 8 AWG, Crimping Force 15 ton, Compatible Die Type P, U, Head Style Latching, Number of Dies Included 0, Die Sizes included Not Applicable, Handle Type Inline, Cordless Tool Kit Contents (2) Batteries, Bare Tool, Charger, Battery Capacity 2 Ah, 5 Ah

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.